IRWIN MARPLE SET 5 CHISEL MS500
Irwin Marples Soft Touch Bevel Edge Chisel Set
See technical informationSee documentsReferences
Irwin:10503428
Rubix:1260464
EAN:5706915076158



Documents
Product details : IRWIN MARPLE SET 5 CHISEL MS500
Introducing the heavy-duty set of Professional Construction Chisels MS500 from IRWIN. These chisels are all-purpose bevel-edge chisel that also features an upgraded hardened and tempered high carbon steel blade to make jobs like carving out a recess for a hinge or strike plate, easy and accurate. With its IRWIN patented ProTouch grip, these construction chisels are comfortable to hold and its oversized steel strike caps can withstand heavy, repetitive iron-hammer strikes. Also, the handle is designed to absorb vibrations and reducing hand fatigue.
Strengths
Ergonomic soft ProTouch Grip handle for comfort, precise control and durable enough to withstand heavy-duty job site applications
Forged, hardened and tempered High-Carbon Steel Blades for superior edge retention and increased performance
Large steel strike cap withstands repetitive, heavy hammer strikes
Pre-sharpened blade - ready for immediate use
Forged, hardened and tempered High-Carbon Steel Blades for superior edge retention and increased performance
Large steel strike cap withstands repetitive, heavy hammer strikes
Pre-sharpened blade - ready for immediate use
Applications
Specifically made for intensive use
Woodworking
Metalworking
Stone working
Precision cutting
Demolition
Woodworking
Metalworking
Stone working
Precision cutting
Demolition
Technical specifications
Attributes
| Length | 125 mm |
|---|---|
| Type | wood chisel set |
Show UNSPSC/ECL@SS
£ 77.18 excl. VAT
/ Each
£ 92.62 incl. VAT
- In stock: Next day delivery