Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
FACOM STUBBY RING STOP RATCHETING 12 POINT COMBINATION WRENCH 14MM
FACOM STUBBY RING STOP RATCHETING 12 POINT COMBINATION WRENCH 14MM
Ratchet Combination Wrench
References
facom:
467BS.14
rubix:
217A4424
ean:
3662424065910
Technical specifications
Opening
14
Length
115.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FACOM STUBBY RING STOP RATCHETING 12 POINT COMBINATION WRENCH 14MM
Technical specifications
Attributes
Opening
14
Length
115.5
mm
Finishing
Satin/Chrome
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.38
excl. VAT
/
Each
£
23.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK 880487 OFF-SET COMBINATION WRENCH 30MM
GEDORE 12MMVDE RING SPANNER VDE 2 E 12
STAHLWILLE 40060505 SMALL DOUBLE OPEN ENDED SPANNER ELECTRIC 5MM
STAHLWILLE 40485656 1.1/4 AF COMBI SPANNER 13S
SKF HOOK SPANNER HN HN24/SNL
STAHLWILLE 41031314 13 X 14MM DOUBLE END RING SPANNER
GEDORE 13/16AF COMBISPANN 1B-13/16AF
FACOM OPEN-END WREN 44.24X27
FACOM 440.25 COMBINATION WRENCH 25MM
STAHLWILLIE 41081619 16X19 DOUBLE OPEN RING SPANNER, ANGLED
GEDORE 36MM COMBI SPANNER 7 36
FACOM 101.6PB ADJUSTABLE WRENCH 6IN QUICK ADJUST METAL
BRITOOL EXPERT GEARWRENCH WRENCH 17MM
STAHLWILLE 3/8 AF SMALL DOE SPANNER ELEC
FACOM 45.36 45 OPEN ENDED METRIC SPANNERS HEAVY DUTY 36MM