STAHLWILLE 40080909 COMBINATION SPANNER 9MM
13 Series Combination Spanners, OPEN-BOX
See technical informationSee documentsReferences
Stahlwille:40080909
Rubix:2018249
EAN:4018754018741



Documents
Product details : STAHLWILLE 40080909 COMBINATION SPANNER 9MM
DIN 3113 form A/ISO 7738 form A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x20x121 mm |
|---|---|
| Logistic Weight | 27 g |
| Opening | 9 |
| Length | 120 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 9.89 excl. VAT
/ Each
£ 11.87 incl. VAT
- Usually arrives within 14 working days
