FACOM INSUL PLR 190.16AVSE
Isolated front cutting pliers 1000 Volts VSE series for hard wire
See technical informationReferences
Facom:190.16AVSE
Rubix:1231633
EAN:3148511439517



Product details : FACOM INSUL PLR 190.16AVSE
Isolated front cutting pliers 1000 Volts VSE series for hard wire
-Dipped cuttings for a hardness greater than 60 HRc.
Cutting diameter /200 kg/mm²: 1.6 mm.
-Insulation with "security” color code.
-Presentation: burnished head.
-Dipped cuttings for a hardness greater than 60 HRc.
Cutting diameter /200 kg/mm²: 1.6 mm.
-Insulation with "security” color code.
-Presentation: burnished head.
Technical specifications
Attributes
| Logistic Weight | 224 g |
|---|---|
| Packaged dimensions (D x W x H) | 160x65x35 mm |
| Package weight | 224 g |
| Nose shape | diagonal |
| Length | 165 mm |
| Weight | 250 g |
| Length of noses | 35 mm |
| Cutting capacity | 1.6 mm |
| Type | cutting pliers |
Show UNSPSC/ECL@SS
£ 74.43 excl. VAT
/ Each
£ 89.32 incl. VAT
- Delivery usually within ( 14 ) days
