ROEBUCK PROFESSIONAL DIAGONAL CUTTING NIPPER 125MM 5073364
Diagonal cutting plier
See technical informationSee documentsReferences
Roebuck:5073364
Rubix:2521417
EAN:3660338341427

Documents
Product details : ROEBUCK PROFESSIONAL DIAGONAL CUTTING NIPPER 125MM 5073364
Standard: DIN ISO 5749
Diagonal cutting plier Polished surface, PVC dip-coated handles.
Diagonal cutting plier Polished surface, PVC dip-coated handles.
Technical specifications
Attributes
| Nose shape | diagonal |
|---|---|
| Length | 125 mm |
| Weight | 150 g |
| Length of noses | 17 mm |
Show UNSPSC/ECL@SS
£ 15.07 excl. VAT
/ Each
£ 18.08 incl. VAT
- In stock: Next day delivery
