References
Knipex:73 71 180
Rubix:388A3609
EAN:4003773074762

Product details : KNIPEX 7371180 HIGH-LEVERAGE TWIN FORCE CUTTER 180MM
The superior High-Leverage Diagonal Cutter with patented double joint Ideal transmission of force due to double-hinged design. Reliably cuts all types of wire, including steel tape. For rough or very fine cutting. Low cutting impact: gentle on hands. The tension on muscles and tendons is relieved. For comfortable cutting, repetitive cutting or extremely hard cutting jobs. High degree of stability and zero-backlash due to precisely milled forged-in axles. Chrome vanadium heavy-duty steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x49x16 mm |
|---|---|
| Logistic Weight | 255 g |
| Length | 180 mm |
| Weight | 255 g |
| Cutting capacity | 5.5 mm |
| Type | twinforce |
Show UNSPSC/ECL@SS
£ 62.90 excl. VAT
/ Each
£ 75.48 incl. VAT
- Delivery usually within ( 14 ) days






