IRWIN VISE GRIP 8 VDE DIAGONAL CUTTING PLIERS
Irwin VDE Diagonal Cutting Pliers
See technical informationSee documentsReferences
Irwin:10505867
Rubix:2001665
EAN:5706915058673




Documents
Product details : IRWIN VISE GRIP 8 VDE DIAGONAL CUTTING PLIERS
Induction hardened cutting edges designed to stay sharper longer for wire cutting. Red & Yellow handles denotes international colour for safety.
Strengths
Anti-pinch, non-slip ProTouch Grips provide comfort, control, and less hand fatigue
Constructed from durable nickel chromium steel, Machined jaws deliver maximum gripping strength
IRWIN Vise-Grip VDE pliers are manufactured from chrome nickel steel for improved durability on the gripping and cutting face
Featuring moulded; pull-resistant one-component handles for added comfort and less hand fatigue
Constructed from durable nickel chromium steel, Machined jaws deliver maximum gripping strength
IRWIN Vise-Grip VDE pliers are manufactured from chrome nickel steel for improved durability on the gripping and cutting face
Featuring moulded; pull-resistant one-component handles for added comfort and less hand fatigue
Applications
Wire Cutting
Technical specifications
Attributes
| Length | 200 mm |
|---|---|
| Weight | 181 g |
| Cutting capacity | 1.6 mm |
| Type | diagonal |
Show UNSPSC/ECL@SS
£ 19.14 excl. VAT
/ Each
£ 22.97 incl. VAT
- Usually arrives within 14 working days