KNIPEX 7741115 DIAGONAL CUTTING NIPPERS 115MM


Electronics Diagonal Cutter

References
knipex:77 41 115
rubix:388A3670
ean:4003773082316
brand logo
brand logo
Technical specifications
Length115 mm
Weight50 g
See all Specifications

Product details : KNIPEX 7741115 DIAGONAL CUTTING NIPPERS 115MM


Electronics Diagonal Cutter

Strengths

•For Fine Cutting Work, E.G. In Electronics And Fine Mechanics
Load-Optimised For A More Direct Feel When Working
Sturdy, Zero-Backlash Box Joint
Low-Friction Double Spring For Gentle And Even Opening
The Polish Or Mirror Polish Together With A Fine Film Of Oil Offer Effective Rust Protection - No Circuit Faults Caused By Peeling Chrome From Plated Tools
Cutters Additionally Laser Hardened, Cutter Hardness At Least 60 Hrc
Narrow Sleeves Pulled Up To The Head Of The Pliers Enable The Tool To Be Guided Securely And Comfortably, Also Between Thumb And Index Finger
Ball Bearing Chrome Steel, Oil Hardened

Technical specifications


Attributes
Length115 mm
Weight50 g
Cutting capacity1.3 mm
Typeelectronics diagonal cutter
Show UNSPSC/ECL@SS
£ 37.75 excl. VAT
/ Each
£ 45.30 incl. VAT
  • Usually arrives within 14 working days