FACOM EXTENSION J.215AVSE
J.AVSE – 3/8” insulated extension cords, 1000 volts VSE series
See technical informationReferences
Facom:J.215AVSE
Rubix:1238907
EAN:3148510289373

Product details : FACOM EXTENSION J.215AVSE
J.AVSE – 3/8” insulated extension cords, 1000 volts VSE series
-Drive square 3/8” - 9.53 mm.
-Drive square 3/8” - 9.53 mm.
Technical specifications
Attributes
| Logistic Weight | 282 g |
|---|---|
| Packaged dimensions (D x W x H) | 265x22x22 mm |
| Package weight | 282 g |
| Square drive adapter | 3/8 '' |
| Length | 260 mm |
| Diameter | 17 mm |
Show UNSPSC/ECL@SS
£ 42.01 excl. VAT
/ Each
£ 50.41 incl. VAT
- Delivery usually within ( 14 ) days
