STAHLWILLE 13011003 509QR QUICK RELEASE EXTENSION 1/2 DRIVE 255MM
509QR QuickRelease extensions
See technical informationSee documentsReferences
Stahlwille:13011003
Rubix:2018636
EAN:4018754141289



Documents
Product details : STAHLWILLE 13011003 509QR QUICK RELEASE EXTENSION 1/2 DRIVE 255MM
509QR QuickRelease extensions patent, DIN 3123/ISO 3316. High quality Made in Germany
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x24x255 mm |
|---|---|
| Logistic Weight | 341 g |
| Square drive adapter | 1/2 '' |
| Length | 255 mm |
| Diameter | 23 mm |
Show UNSPSC/ECL@SS
£ 23.77 excl. VAT
/ Each
£ 28.52 incl. VAT
- Usually arrives within 14 working days
