J.RC - 3/8" drive locking extensions
Square drive adapter | 3/8 '' |
---|---|
Length | 250 mm |
Logistic Weight | 252 g |
---|---|
Packaged dimensions (D x W x H) | 248x17x17 mm |
Package weight | 252 g |
Square drive adapter | 3/8 '' |
Length | 250 mm |
Diameter | 18 mm |
Usually arrives within 14 working days