Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
GEDORE 1/4 EXTENSION55MM 2090-2
GEDORE 1/4 EXTENSION55MM 2090-2
Extension-2090-2
References
gedore:
2090-2
rubix:
120A2976
manufacturer :
6170320
ean:
4010886617038
Technical specifications
Square drive adapter
1/4
''
Length
55
mm
Product details
Technical specifications
Product details : GEDORE 1/4 EXTENSION55MM 2090-2
Extension 1/4" 55 mm Acc. to DIN 3123, ISO 3316 For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
55
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.55
excl. VAT
/
Each
£
15.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM EXTENSION NM.215A
FACOM R.210RC R LOCKING EXTENSION BAR 1/4 INCH DRIVE 210RC
STAHLWILLE 12010001 427 EXTENSION 3/8 INCH DRIVE 3 LONG
FACOM 3/4 DRIVE X 200MM EXTENSION K.210B
FACOM 250MM 1/2 DRIVE EXT BAR S.215RC
STAHLWILLE 11011013 405QR 1/4 QUICK RELEASE EXTENSION 13 INCH LONG
GEDORE 3090 5IN EXTENSION
FACOM EXTENSION BAR 3/8 INCH DRIVE 500MM J.217
FACOM R.210 R EXTENSION BAR 1/4 INCH DRIVE 100MM
"FACOM J.250RCK 3/8"" DRIVE KNURLED LOCKING EXTENSION"
STAHLWILLE 405W EXTENSION WOBBLE DRIVE 1/4 INCH 6 LONG 150MM
FACOM BAR FOX BOX WREN 160A.2
BRITOOL EXPERT E11 EXTENSION BAR 1/4 INCH DRIVE 150MM
BRITOOL EXPERT 1/2 INCH IMPACT EXT 125MM E113617
FACOM EXTENSION S.210AVSE