MAKITA DJR187RTE 18V RECIPROCATING SAW LXT
Brushless Reciprocating Saw
See technical informationSee documentsReferences
Makita:DJR187RTE
Rubix:2582376
EAN:0088381806190

Documents
Product details : MAKITA DJR187RTE 18V RECIPROCATING SAW LXT
Model DJR187 is a cordless reciprocating saw powered by 18V Li-ion battery and has been developed for higher cutting efficiency, and to be more compact and lightweight by adopting vertical crank mechanism and Brushless DC motor.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 439x83x230 mm |
|---|---|
| Logistic Weight | 3500 g |
| Length | 439 mm |
Show UNSPSC/ECL@SS
£ 432.00 excl. VAT
/ Each
£ 518.40 incl. VAT
- Usually arrives within 14 working days
