Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws
STANLEY 3-15-905 BLADES FOR JUNIOR HACKSAW PK 5
STANLEY 3-15-905 BLADES FOR JUNIOR HACKSAW PK 5
Junior Hacksaw Blade
References
stanley:
3-15-905
rubix:
80023538
ean:
3253563159051
Technical specifications
Length
150
mm
Material
High Speed Steel
See all Specifications
Product details
Technical specifications
Product details : STANLEY 3-15-905 BLADES FOR JUNIOR HACKSAW PK 5
Saw for STANLEY 3-15-905 hacksaw - used in conjunction with a JUNIOR hacksaw for metal work. The blade is durable and efficient tool that can do its job remarkably for a long time.
Technical specifications
Attributes
Package weight
20
g
Length
150
mm
Material
High Speed Steel
215
mm
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.17
excl. VAT
/
Each
£
2.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
IRWIN RECORD JACK SAW 22 INCH
SPEAR & JACKSON PREDATOR UPVC SAW
STANLEY 0-20-331 FATMAX MINI FLUSH CUT PULL SAW
BAHCO 3180-14-XT11-HP TENON SAW SUPERIOR
BAHCO PC-12-TEN TENON SAW PROFCUT
BAHCO 2600-22-XT-HP HANDSAW XT SUPERIOR
IRWIN EVO SHORT HAND SAW 10T/11P
STANLEY 0-15-252 FATMAX REVERSIBLE FLUSH CUT SAW 10INCH
IRWIN XPERT HACKSAW UNIVERSAL 8TPI 20 INCH
STANLEY 2-15-289 JET-CUT 22INCH SAW 7TPI
BAHCO PC-20-LAM LAMINATOR PROFCUT
STANLEY 0-20-807 MINI HACKSAW
STANLEY 1-15-441 FATMAX CELLULAR BLOCK SAW
IRWIN JACK HAND SAW 880 UNI TGT 20 INCH
BAHCO 300-14-F15/16-HP PRIZECUT GNP HANDSAW