References
Draper:90170
Rubix:382A8593
Manufacturer :90170
EAN:5010559901708





Product details : DRAPER 90170 255MM SLIDING MTRE SAW 1800W
A 'D'shaped handle designed pull saw, providing quality and accuracy. The pull facility and depth stop allow the user to perform precise trenching operations. Other features include an integral dust extraction outlet and bag, extension wings, stop bar and laser beam cutting guide. The laser beam enables users to preview the saw blade path prior to cutting. The base is constructed from aluminium, ideal for easy movement around a worksite or workshop. Fitted with a cable and approved plug. Supplied with hex. key, collection bag and a 40T T.C.T. saw blade.
Technical specifications
Attributes
| Material | aluminium |
|---|---|
| Type | mitre saw |
| Teeth | 40 mm |
| Blade diameter | 255 mm |
| Cutting capacity | 305 mm |
Show UNSPSC/ECL@SS
£ 166.65 excl. VAT
/ Each
£ 199.98 incl. VAT
- Delivery usually within ( 7 ) days
