STANLEY 2-20-037 SPECIAL JET CUT PLASTER BOARD SAW 550MM
Jet Cut Plasterboard Saw
See technical informationReferences
Stanley:2-20-037
Rubix:80378294
EAN:3253562200372

Product details : STANLEY 2-20-037 SPECIAL JET CUT PLASTER BOARD SAW 550MM
Strengths
•Offering the perfect combination of speed, durability, comfort, precision and control, the next generation STANLEY® JETCUT⢠PLASTERBOARD 22in/550mm 7 TPI Panel Saw delivers an exceptional cut
This premium saw features deep 3PT triple ground, ultra-sharp teeth for optimum speed and efficiency. The teeth have also been induction-hardened for exceptional performance and product life
This specialist saw features deep gullets for fast and effective removal of dust and debris when cutting plasterboard or other fibrous materials
Robust and resilient, the JETCUT⢠saw is constructed at STANLEYâs factory in France with an improved handle construction screwed to the blade for ultimate blade-handle join strength
Engineered from 0.85mm C75S steel, it can power through an array of materials with minimal flex or wobble
The saw includes a 45° and 90° angle guide for outstanding accuracy
The large JETCUT⢠handle with smooth palm area provides excellent comfort in prolonged applications, and is equipped with a full rubber over-mould, affording ultimate grip and control
The generous finger rest accommodates all hand sizes and sawing styles
A robust, reusable clip-on blade guard ensures the saw blade is protected during transit, and a useful hang hole facilitates easy storage
Each JETCUT⢠saw is colour-coded for quick and efficient identification.
This premium saw features deep 3PT triple ground, ultra-sharp teeth for optimum speed and efficiency. The teeth have also been induction-hardened for exceptional performance and product life
This specialist saw features deep gullets for fast and effective removal of dust and debris when cutting plasterboard or other fibrous materials
Robust and resilient, the JETCUT⢠saw is constructed at STANLEYâs factory in France with an improved handle construction screwed to the blade for ultimate blade-handle join strength
Engineered from 0.85mm C75S steel, it can power through an array of materials with minimal flex or wobble
The saw includes a 45° and 90° angle guide for outstanding accuracy
The large JETCUT⢠handle with smooth palm area provides excellent comfort in prolonged applications, and is equipped with a full rubber over-mould, affording ultimate grip and control
The generous finger rest accommodates all hand sizes and sawing styles
A robust, reusable clip-on blade guard ensures the saw blade is protected during transit, and a useful hang hole facilitates easy storage
Each JETCUT⢠saw is colour-coded for quick and efficient identification.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 26,5x665x120 mm |
|---|---|
| Package weight | 470 g |
| Length | 550 mm |
| Material | c75s steel |
| Type | handsaw |
Show UNSPSC/ECL@SS
£ 24.83 excl. VAT
/ Each
£ 29.80 incl. VAT
- Delivery usually within ( 7 ) days