Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws
STANLEY 2-17-204 FATMAX FLOORBOARD SAW 13TPI 12 INCH
STANLEY 2-17-204 FATMAX FLOORBOARD SAW 13TPI 12 INCH
Fatmax 14
References
stanley:
2-17-204
rubix:
1358882
ean:
3253562172044
Technical specifications
Length
300
mm
See all Specifications
Product details
Technical specifications
Product details : STANLEY 2-17-204 FATMAX FLOORBOARD SAW 13TPI 12 INCH
floorboard saw
Technical specifications
Attributes
Packaged dimensions (D x W x H)
35
x
425
x
135
mm
Length
300
mm
Teeth
25.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.27
excl. VAT
/
Each
£
17.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
IRWIN RECORD JACK SAW 22 INCH
IRWIN JACK XPERT 13 INCH FLOORBOARD SAW
BAHCO PC-24-PLS HANDSAW PLASTER PROFCUT
SPEAR & JACKSON 250MM TENON SAW B9810
BAHCO 321-24-SB COMPASS SAW SPARE BLADE
BAHCO PC-15-TBX TOOLBOX PROFCUT
IRWIN JACK EXPERT TENON SAW 12 INCH
BAHCO PC-22-INS INSULATION SAW
BAHCO 244-20-U7/8-HP HANDSAW
STANLEY 1-15-368 RAKER TOOTH BOW SAW WITH GUARD
BAHCO PC-20-LAM LAMINATOR PROFCUT
BAHCO PC-22-GT9 HANDSAW PROFCUT
BAHCO 3180-14-XT11-HP TENON SAW SUPERIOR
"STANLEY STHT20367-1 SHARPCUT GEN 2 20"" / 500MM 7TPI HAND SAW"
SPEAR & JACKSON PREDATOR X WOOD SAW