References
Bosch:GST 150 BCE
Rubix:2007559
Manufacturer :0601513060

Product details : BOSCH GST150BCE/110V GST150BCE JIGSAW 110V
Jigsaw GST 150 BCE; The most powerful tool in its price class; High power reserves, even in hard and thick beams, due to powerful and overload-capable 780-watt motor; Extremely robust and bend-resistant sole plate for the toughest jobs; High cutting precision due to new saw blade clamping system; Tool-free saw blade clamping system for easy and fast saw blade changes; Ergonomic grip area with softgrip surfaces for a high level of comfort during use; 4-stage pendulum action for fine through to coarse cuts; Electronic speed preselection; Anti-splinter guard (2 601 016 096); Dust extraction set (2 605 510 294); Glide shoe (SP no. 2 601 099 183); Hood (SP no. 2 605 510 293); Suction nozzle (SP no. 2 605 730 055); Voltage 110 V; 1 x saw blade T 144 DP (SP no. 2 609 991 569)
Technical specifications
Attributes
| Cordless | no |
|---|---|
| Power | 180 W |
| Length of travel | 26 mm |
Show UNSPSC/ECL@SS
£ 275.58 excl. VAT
/ Each
£ 330.70 incl. VAT
- Usually arrives within 14 working days
