Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Saw, circular saw, jigsaw
Jigsaw
DEWALT DCS334N-XJ 18V JIGSAW NAKED UNIT
DEWALT DCS334N-XJ 18V JIGSAW NAKED UNIT
BRUSHLESS JIGSAW
References
dewalt:
DCS334N-XJ
rubix:
218A5962
ean:
5035048705711
Technical specifications
Voltage
18
V
Weight
2.1
kg
Cordless
yes
See all Specifications
Product details
Technical specifications
Product details : DEWALT DCS334N-XJ 18V JIGSAW NAKED UNIT
18V XR BRUSHLESS JIGSAW - BARE UNIT
Strengths
LED worklight illuminates the work area when drill is in use
Dust blower keeps cut line clear of dust and debris
Intelligent variable speed trigger & lock-off switch for quick controlled cuts and enhanced work safety
4-position pendulum action controls the aggressiveness or smoothness of cuts
Tool free adjustable shoe with anti scratch cover bevels to 45 degrees in both directions
Quick and easy patented keyless blade change system accepts T- shank blades
Overmoulded soft grip on handle and front boot, provides additional user comfort and reduces vibration
Technical specifications
Attributes
Voltage
18
V
Weight
2.1
kg
Cordless
yes
Angle
45
°
Steel capacity
10
mm
Wood capacity
135
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
208.59
excl. VAT
/
Each
£
250.31
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
BOSCH GST150BCE/110V GST150BCE JIGSAW 110V
MAKITA 4350FCT/1 JIGSAW 110V ORBITAL ACTION
MILWAUKEE 4933464726 M18 FUEL TOP HANDLE JIGSAW BARE UNIT IN HD BOX
MILWAUKEE 49005424 HACKZALL BLADE 100 X 25 TPI -5PCS
MAKITA JV101DZ 12V MAX JIGSAW CXT
MAKITA JV001GZ01 XGT BODY ONLY JIGSAW
MAKITA DJV181Z 18V JIGSAW LXT
MAKITA DJV180Z 18V JIGSAW LXT
DEWALT DCS331N-XJ NAKED JIGSAW
MAKITA 4350FCT/2 JIGSAW 240V ORBITAL ACTION
DEWALT 18V PREMIUM JIGSAW 2 X 4.0AH BATTERIES CHARGER AND KITBOX
MAKITA JV002GZ01 XGT BODY ONLY JIGSAW
DEWALT DW331K-GB DW331K JIGSAW 230V
MAKITA JV101DWAE 12V MAX JIGSAW CXT
BOSCH GST 90BE 230V JIGSAW