BOSCH GST 90BE 230V JIGSAW

Jigsaw

See technical information

References

Bosch:GST 90 BE
Rubix:2022738
Manufacturer :060158F070
EAN:3165140602877
Jigsaw GST 90 BE

Technical specifications

Cordlessno

Product details : BOSCH GST 90BE 230V JIGSAW


Jigsaw GST 90 BE; Top-class convenience in the entry level class; The reliable partner for day-to-day use; High level of convenience with Bosch SDS for easy, tool-free saw blade changes; Powerful 650 watt motor for fast work progress; Improved saw blade clamping system for high cutting precision; Bend-resistant steel base plate; Exemplary smooth running when cutting, which ensures best results and low user fatigue; 4-stage pendulum action for tear-free cuts; Electronic control for material-specific work; Dust blowing function enables a clear view, and can be switched off for effective dust extraction; Dust extraction set (1 619 P07 167); Carrying case (1 619 P07 164); Allen key WAF 5 (SP no. 1 907 950 006); Voltage 240 V; Anti-splinter guard (SP no. 2 601 016 065); 3 saw blades T 144 DP (SP no. 2 609 991 424)

Technical specifications


Attributes
Cordlessno
£ 205.22 excl. VAT
/ Each
£ 246.26 incl. VAT
  • Usually arrives within 14 working days