DEWALT DW331K-GB DW331K JIGSAW 230V


Handle Jigsaw

References
dewalt:DW331K-GB
rubix:8142750
brand logo
brand logo
Technical specifications
Weight2.8 kg
Cordlessno
See all Specifications

Product details : DEWALT DW331K-GB DW331K JIGSAW 230V


701W variable speed heavy duty soft grip top handle jigsaw. Features keyless blade change,tool free adjustable shoe, 45° bevel and blade clamp mechanism. 3 position orbital action control. Dust blower keeps line of cut clear of chips. Supplied with selection of blades, anti scratch cover, anti splinter insert, dust extraction adapter and heavy duty carry case.

Technical specifications


Attributes
Weight2.8 kg
Cordlessno
Modeldw331k
Power701 W
Wood capacity130 mm
Show UNSPSC/ECL@SS
£ 218.95 excl. VAT
/ Each
£ 262.74 incl. VAT
  • Usually arrives within 14 working days