MILWAUKEE 4933464726 M18 FUEL TOP HANDLE JIGSAW BARE UNIT IN HD BOX


Handle Jigsaw

References
milwaukee:M18 FJS-0X
rubix:258A6734
manufacturer :4933464726
ean:4058546226718
brand logo
brand logo
Technical specifications
Voltage18 V
Weight2.9 kg
Cordlessyes
See all Specifications

Product details : MILWAUKEE 4933464726 M18 FUEL TOP HANDLE JIGSAW BARE UNIT IN HD BOX


Strengths

•Brushless POWERSTATE motor for fast cutting, long tool life and up to 32 m in 19 mm OSB (on a 5.0 Ah pack)
REDLINK PLUS™ intelligence system delivers an advanced digital overload protection for tool and battery and uniquely enhances the tool performance under load
REDLITHIUM™ battery pack provides superior pack construction, electronics and fade-free performance to deliver more run time and more work over pack life
Patented FIXTEC™ blade clamp for fast and easy blade change
Keyless bevel facility on the base plate allows for adjustment between 0 - 45°
5 stage pendulum action for increased cutting performance
Dust blower keeps the cut line free of wood dust
Integrated LED light for workspace illumination
Detachable soft shoe avoids marks and scratches when cutting soft materials
Flexible battery system: works with all MILWAUKEE® M18™ batteries

Technical specifications


Attributes
Voltage18 V
Weight2.9 kg
Cordlessyes
Angle45 °
Steel capacity10 mm
Wood capacity100 mm
Length of travel25 mm
Show UNSPSC/ECL@SS
£ 226.12 excl. VAT
/ Each
£ 271.34 incl. VAT
  • Usually arrives within 14 working days