Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Set of L-keys
FACOM IMPERIAL HEX SET 83SH.JU8
FACOM IMPERIAL HEX SET 83SH.JU8
JL-JU-hex keys sets
References
facom:
83SH.JU8
rubix:
1235772
ean:
3148515328763
Technical specifications
Number of elements
8
Imprint
Hex / Allen
See all Specifications
Product details
Technical specifications
Product details : FACOM IMPERIAL HEX SET 83SH.JU8
JL-JU-hex keys sets
- 82H: Short keys.
83: Long keys.
-83SH: Long spherical head keys.
JL = Metric key set.
Ju = set of keys in inches.
Technical specifications
Attributes
Logistic Weight
436
g
Packaged dimensions (D x W x H)
195
x
130
x
20
mm
Package weight
436
g
Number of elements
8
Imprint
Hex / Allen
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.02
excl. VAT
/
Each
£
42.02
incl. VAT
In stock: Next day delivery
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE SCL 42-70 HEXAGON SOCKET KEY SET
BAHCO BE-9785 SCREWDRIVER SET HEX 0.050-3/8
WERA 073596 950PKL/9BM SB HEXKEY SET 1.5-10 L'B/END B/LASER CARDED 9PC
GEDORE H 42 EL-88 A HEXAGON SOCKET KEY SET
FACOM SET 89.JP6
AK7190 PREMIER LONG BALL-END HEX KEY SET 9PC
ROEBUCK GBX1 - HEXAGON KEYS ON SLEEVE 6-POINT 827123
ROEBUCK BALLPOINT HEX KEY SET IMPERIAL
FACOM 2.5-10MM HEX SET 82H.JL10
STANLEY 0-89-904 HEX GRIP KET SET 9PC METRIC (1.5-10MM)
BAHCO BE-9585 SCREWDRIVER SET TORX+MAG 8PCS
WERA 073594 950PKLS/9SM SB HEX PLUS SET SHALLOW REACH 9PC
ROEBUCK HEX KEY SET 1.5MM-10MM SET OF 9
FACOM METRIC HEX SET 83SH.JL10
FACOM KEY SET 89.JL12 12 PIECE