References
Bahco:BE-9585
Rubix:80092469
EAN:7314150123858

Documents
Product details : BAHCO BE-9585 SCREWDRIVER SET TORX+MAG 8PCS
Strengths
Long arm provides higher torque transmission and accessibility
Oxidised finish surface treatment provides outstanding surface protection
higher accuracy in the tip
Size laser marked on the blade for easy identification
Dual-component compact holder with hanging hole
All sizes branded onto the lid for an easy selection
Integrated magnet in holder allows magnetizing and demagnetizing when needed
Oxidised finish surface treatment provides outstanding surface protection
higher accuracy in the tip
Size laser marked on the blade for easy identification
Dual-component compact holder with hanging hole
All sizes branded onto the lid for an easy selection
Integrated magnet in holder allows magnetizing and demagnetizing when needed
Technical specifications
Attributes
| Logistic Weight | 200 g |
|---|---|
| Number of elements | 8 |
| Imprint | torx profile |
Show UNSPSC/ECL@SS
£ 38.28 excl. VAT
/ Each
£ 45.94 incl. VAT
- Delivery usually within ( 14 ) days
