Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Set of L-keys
ROEBUCK HEX KEY SET 1.5MM-10MM SET OF 9
ROEBUCK HEX KEY SET 1.5MM-10MM SET OF 9
9 pieces metric hexagon key set - phosphate
References
roebuck:
4971649
rubix:
2525523
ean:
3660338515941
Technical specifications
Number of elements
9
Imprint
Multiple imprint
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX KEY SET 1.5MM-10MM SET OF 9
Standard: ISO 6789:2008
9 piece metric hexagon key set - phosphate Includes (mm): 1,5-2-2,5-3-4-5-6-8-10
Some sizes are available individually
Technical specifications
Attributes
Number of elements
9
Imprint
Multiple imprint
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.72
excl. VAT
/
Each
£
8.06
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
WERA 022087 950PKL/9SMN HEX KEY SET 1.5-10 L'B/END CHROME PLATED 9PC
ROEBUCK HEXAGON KEYS - SPHERICAL HEAD SET 9 PIECE 787655
GEDORE 1500 CT2-DT 42 HEX SKT KEY SET 2309009
WERA 022669 3950SPKL/9SM HEX KEY SET 1.5-10MM STAINLESS 9PC
BRITOOL EXPERT 9 PIECE LONG HEX KEYS SET - INCH E117816B
WERA 024242 967PKL/9 TORX KEY SET T8-T40 LONG BALLEND BLACKLASER 9PC
SILVERLINE 675323 9PCS BALL END HEX KET SET 1.5-10MM
FACOM ALLEN KEY 3/32-3/4 82H.JU13
GEDORE H 42 CKEL-09 HEXAGON ALLEN KEY SET 9PCS
FACOM PENKNIFE HEX KEYS 86H.JE7B
BRITOOL EXPERT SLEEVE TAMPER TORX SET OF 7 KEYS E121103
FACOM SET OF WRENCH 82H.JU7
GEDORE H 43 TX-09 CRANKED SOCKET SCREWDRIVER SET
BAHCO 1986TORX/7T SCRWD SET OFFSET TORX TAM 7PCS
FACOM KEY SET 89.JL12 12 PIECE