WERA 073596 950PKL/9BM SB HEXKEY SET 1.5-10 L'B/END B/LASER CARDED 9PC
L-Key Set
See technical informationSee documentsReferences
Wera:05073596001
Rubix:258A6390
Manufacturer :05073596001
EAN:4013288106414

Documents
Product details : WERA 073596 950PKL/9BM SB HEXKEY SET 1.5-10 L'B/END B/LASER CARDED 9PC
High quality L-key set for hexagonal socket screws in a practical clip fastener out of wear-resistant material, enabling secure storage of the L-keys as well as simple removal. L-keys with Hex-Plus profile: offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The ball-end on the long arm allows for reliable working even in difficult installation situations. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys
Strengths
•In a practical clip out of wear-free material
Hex-Plus allows socket head screws to live longer
BlackLaser for high corrosion protection and long service life
Laser-engraved and thereby wear-resistant size markings on the L-keys
In a practical clip out of wear-free material
Hex-Plus allows socket head screws to live longer
BlackLaser for high corrosion protection and long service life
Laser-engraved and thereby wear-resistant size markings on the L-keys
In a practical clip out of wear-free material
Technical specifications
Attributes
| Number of elements | 9 |
|---|---|
| Imprint | hex / allen |
| Imprint size | 1,5 mm, 2 mm, 2,5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm |
Show UNSPSC/ECL@SS
£ 20.42 excl. VAT
/ Each
£ 24.50 incl. VAT
- In stock: Next day delivery





