STANLEY 0-89-904 HEX GRIP KET SET 9PC METRIC (1.5-10MM)
Wrench round/straight head 9-piece
See technical informationReferences
Stanley:0-89-904
Rubix:80151692
EAN:3253560899042

Product details : STANLEY 0-89-904 HEX GRIP KET SET 9PC METRIC (1.5-10MM)
Strengths
Round hex head on the long arm to turn difficult set screws
Straight hex head on the short arm to obtain maximum leverage
All wrenches are in a plastic holder with size designation for easy selection
Additional multi-position wrench to use in the extension of the wrench or as a T- or L-shaped handle for improved comfort and to obtain greater leverage
1. 5, 2, 2.5, 3, 4, 5, 6, 8, 10 mm
Straight hex head on the short arm to obtain maximum leverage
All wrenches are in a plastic holder with size designation for easy selection
Additional multi-position wrench to use in the extension of the wrench or as a T- or L-shaped handle for improved comfort and to obtain greater leverage
1. 5, 2, 2.5, 3, 4, 5, 6, 8, 10 mm
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 35x150x280 mm |
|---|---|
| Package weight | 466 g |
| Number of elements | 9 |
| Imprint | hex / allen |
| Imprint size | 1,5-2-2,5-3-4-5-6-8-10 |
Show UNSPSC/ECL@SS
£ 31.13 excl. VAT
/ Each
£ 37.36 incl. VAT
- Delivery usually within ( 7 ) days