SEALEY AK7190 PREMIER LONG BALL-END HEX KEY SET 9PC
AK7190 PREMIER LONG BALL-END HEX KEY SET 9PC
See technical informationReferences
Sealey:AK7190
Rubix:389A5170
Manufacturer :AK7190
Product details : SEALEY AK7190 PREMIER LONG BALL-END HEX KEY SET 9PC
• Manufactured from hardened and heat treated Chrome Vanadium steel with a fully polished finish.
• Keys range in length from 65 to 175mm.
• Contents: 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm.
• Colour-coded anti-slip coating for comfort, control and fast identification.
• Supplied in easy-access case for safe storage and quick key selection.
• Lifetime guarantee*.
• Model No. AK7190
Strengths
Premier Long Ball-End Hex Key Set 9pc
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 16.63 excl. VAT
/ Each
£ 19.96 incl. VAT
- Usually arrives within 14 working days

