Jobber Drill
Drilling diameter | 3.5 mm |
---|---|
Total length | 70 mm |
Length of cut | 39 mm |
This guide will unveil the remarkable features, benefits, and applications of this outstanding drill bit. Discover how it excels in a variety of drilling tasks and elevates your drilling experience.
As a part of the renowned Dormer family, the Dormer A1473.5 Jobber Drill is designed to redefine precision drilling. With a diameter of 3.5mm, this drill bit becomes an indispensable tool for an array of drilling tasks. Its overall length of 70mm and flute length of 39mm strictly adhere to the DIN 338 standard, showcasing a 130° thinned conical point with corrected cutting lips.
The drill's construction is further enhanced by its cobalt-based High-Speed Steel-E (HSS-E) composition, ensuring durability and exceptional performance. The bright finish not only enhances visual appeal but also facilitates efficient 4xD drilling in stainless steel without the need for pecking.
Enhance your drilling endeavors by adding the Dormer A1473.5 Jobber Drill to your toolkit. This drill bit is more than just a tool; it's a precision instrument that empowers you to achieve remarkable results. From industrial projects to intricate personal creations, this drill bit is engineered to exceed expectations, setting new standards in precision drilling.
The journey to exceptional drilling begins here. Embrace the confidence that comes with utilizing a tool designed for reliability, excellence, and versatility. Immerse yourself in the realm of precise drilling with the Dormer A1473.5 Jobber Drill and experience the difference firsthand.
Note: Always prioritize safety and refer to safety instructions before using any tool.
Drilling diameter | 3.5 mm |
---|---|
Total length | 70 mm |
Length of cut | 39 mm |
Din standard | DIN 338 |
Coating | Bright |
Tolerance | h8 |
Direction of cutting | Right |
Ratio of diameter to length of drill hole | 6XD |
Machining material | Stainless steels, heat-resistant materials, titanium, hard bronze and special alloys |
Body material | Cobalt variants |
Tip angle | 130 ° |
Tail diameter | 3.5 mm |
Usually arrives within 14 working days