References
Dormer:A10011.7
Rubix:223121
EAN:7320760000724




Technical specifications
| Drilling diameter | 11.7 mm |
|---|---|
| Total length | 142 mm |
| Length of cut | 94 mm |
Product details : DORMER A10011.7 JOBBER DRILL 11.70 MM 5966665
Applications
Technical specifications
Attributes
| Drilling diameter | 11.7 mm |
|---|---|
| Total length | 142 mm |
| Length of cut | 94 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 11.7 mm |
Show UNSPSC/ECL@SS
£ 89.40 excl. VAT
/ 5 pieces
£ 107.28 incl. VAT
- Usually arrives within 14 working days