References
Dormer:A10016.5
Rubix:223151
EAN:7320760001202




Technical specifications
| Drilling diameter | 16.5 mm |
|---|---|
| Total length | 184 mm |
| Length of cut | 125 mm |
Product details : DORMER A10016.5 JOBBER DRILL 16.50 MM 5967395
Applications
Technical specifications
Attributes
| Drilling diameter | 16.5 mm |
|---|---|
| Total length | 184 mm |
| Length of cut | 125 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 16.5 mm |
Show UNSPSC/ECL@SS
£ 44.17 excl. VAT
/ Each
£ 53.00 incl. VAT
- Usually arrives within 14 working days