References
Gühring:651 10.000
Rubix:285A5224
Manufacturer :9006510100000
EAN:4031093201094

Product details : GUHRING 00651 010.000 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 10 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 26.30 excl. VAT
/ Each
£ 31.56 incl. VAT
- Usually arrives within 14 working days
