References
Walter Titex:A1211TIN-4.7
Rubix:276A2448
Manufacturer :5058938
EAN:4031132078250

Technical specifications
| Drilling diameter | 4.7 mm |
|---|---|
| Total length | 80 mm |
| Length of cut | 39 mm |
Documents
Product details : TITEX A1211TIN-4.7 JOBBER DRILLS HSS/HSS-E 5058938
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 4.7 mm |
|---|---|
| Total length | 80 mm |
| Length of cut | 39 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | tin |
| Tolerance | h8 |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 4.7 mm |
Show UNSPSC/ECL@SS
£ 7.21 excl. VAT
/ Each
£ 8.65 incl. VAT
- Usually arrives within 14 working days