References
Dormer:A100N18
Rubix:023152
EAN:7320760028797




Technical specifications
| Drilling diameter | 4.31 mm |
|---|---|
| Total length | 80 mm |
| Length of cut | 47 mm |
Product details : DORMER A100N18 JOBBER DRILL N18 5966942
Applications
Technical specifications
Attributes
| Drilling diameter | 4.31 mm |
|---|---|
| Total length | 80 mm |
| Length of cut | 47 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 4.31 mm |
Show UNSPSC/ECL@SS
£ 31.80 excl. VAT
/ 10 pieces
£ 38.16 incl. VAT
- Usually arrives within 14 working days