References
Gühring:657 6.000
Rubix:4510175
Manufacturer :9006570060000
EAN:4031093211345



Product details : GUHRING 00657 006.000 TWIST DRILL HSCO 6.000 MM DIN 338 TYPE TI TIN
Technical specifications
Attributes
| Drilling diameter | 6 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 19.53 excl. VAT
/ Each
£ 23.44 incl. VAT
- Usually arrives within 14 working days
