Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Joinery tools
Gouge
GEDORE 103-60 BRICK CUTTING CHISEL
GEDORE 103-60 BRICK CUTTING CHISEL
Joint chisel 103-60
References
gedore:
103-60
rubix:
399A5500
manufacturer :
8723500
ean:
4010883872355
Technical specifications
Blade length
250
mm
Blade width
60
mm
Handle
Chromium-molybdenum-vanadium steel
Product details
Technical specifications
Product details : GEDORE 103-60 BRICK CUTTING CHISEL
With wide blade for making of joints in the wall, plastering, tile setting, etc. Air hardened chrome-molybdenum-vanadium-steel 45CrMoV7. Evenly tempered and annealed throughout the entire length. Striking heads induction annealed.
Technical specifications
Attributes
Blade length
250
mm
Blade width
60
mm
Handle
Chromium-molybdenum-vanadium steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.52
excl. VAT
/
Each
£
24.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STANLEY 0-16-251 FATMAX THRU TANG CHISEL 6MM
STANLEY 5005 CHISEL 25MM 0-16-880
STANLEY 0-16-254 FATMAX THRU TANG CHISEL 12MM
BAHCO 424P-18 CHISEL 18MM
STANLEY 0-16-258 FATMAX THRU TANG CHISEL 18MM
STANLEY 4-18-327 FATMAX BRICK CHISEL 3 X 8.1/2 INCH
STANLEY 0-16-252 FATMAX THRU TANG CHISEL 8MM
STANLEY 0-16-262 FATMAX THRU TANG CHISEL 30MM
GEDORE 112-2510 CHISEL
BAHCO 1031-10 CHISEL 10MM
GEDORE SPLITTING CHISEL 104
STANLEY 0-16-260 FATMAX THRU TANG CHISEL 22MM
STANLEY 0-16-265 FATMAX THRU TANG CHISEL 38MM
STANLEY 0-16-257. DYNAGRIP PRO CHISEL 16MM-5/8
STANLEY 5005 CHISEL 38MM 0-16-882