Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK OPEN-ENDED A/F SPANNER 1/2IN X 9/16IN
ROEBUCK OPEN-ENDED A/F SPANNER 1/2IN X 9/16IN
DOUBLE OPEN ENDED SPANNERS - AF
References
roebuck:
880075
rubix:
222A1110
ean:
3660338335297
Technical specifications
Opening
1/2x9/16
Length
175
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK OPEN-ENDED A/F SPANNER 1/2IN X 9/16IN
Standard: DIN ISO 691/ 1711-1/ ISO 10102/ ISO 3318/ DIN 3113/ DIN 3110
Made of uniform matt chrome vanadium steel.
Composed of 2 different opening heads.
Technical specifications
Attributes
Opening
1/2x9/16
Length
175
mm
Finishing
chromed
Type
flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.01
excl. VAT
/
Each
£
3.61
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
FACOM 467.19SLS SLS 12 POINT METRIC COMBINATION RATCHETING WRENCH 19MM
BAHCO 1952Z-1.1/8 COMBINATION WRENCH
GEDORE 31 KR 25-46 46MMWRENCH
STAHLWILLE 02200018 3/8 INCH DRIVE X 18MM CROW FOOT SPANNER
ROTHENBERGER MONOBLOCK TAP SPANNER SET
FACOM 55A.19/32X25/32 55A OFFSET RING SPANNER 19/32 X 25/32 INCH A/F
BAHCO 8072 CENTRAL NUT ADJUSTABLE WRENCH WITH PHOSPHATE FINISH 255MM
STAHLWILLE 41MM OPEN ENDED INSERT TOOL 22 X 28
STAHLWILLE 41071011 10 X 11MM DOUBLE END RING 10 DEG OFF SET
FACOM OPEN-END WREN 34.3,2
GEDORE 31 KR 20-36 6256120 31KR-20 RATCHET WRENCH 36MM
STAHLWILLE 65MM HEAVY DUTY RING SPANNERS
BAHCO 111Z-1.13/16 COMBINATION WRENCH
STAHLWILLE 42050048 SLOGGING RING WRENCH 48MM
FACOM NERVUS WRENCH 92A.9