ROEBUCK 01080 13MM INSULATED OFFSET RING SPANNER
Polygonal wrench ht insulated
See technical informationSee documentsReferences
Roebuck:3974847
Rubix:2016443
EAN:3660338395192
Documents
Product details : ROEBUCK 01080 13MM INSULATED OFFSET RING SPANNER
Standard :IEC 60900, Cat. C, VDE/GS
High quality, injection moulded with Nylon 11 for optimum protection.
High quality, injection moulded with Nylon 11 for optimum protection.
Technical specifications
Attributes
| Opening | 13 |
|---|---|
| Length | 150 mm |
| Type | box wrench |
Show UNSPSC/ECL@SS
£ 35.35 excl. VAT
/ Each
£ 42.42 incl. VAT
- In stock: Next day delivery

