References
Draper:51129
Rubix:382A3510
Manufacturer :51129
EAN:5010559511297


Technical specifications
| Coating of the glasses | anti-scratch |
|---|---|
| Ocular material | polycarbonate |
Product details : DRAPER 51129 SAFETY GOGGLES
Compact and lightweight PVC frame and tough polycarbonate lens provide protection from flying debris. Vented body keeps air circulating whilst working.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch |
|---|---|
| Ocular material | polycarbonate |
| UV Protection | provides protection against ultraviolet, visible, infrared and solar radiation. |
| Type | safety goggles |
Show UNSPSC/ECL@SS
£ 2.50 excl. VAT
/ Each
£ 3.00 incl. VAT
- Delivery usually within ( 7 ) days