Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK 06M10M MAG STANDARD IMPACT SOCKET 3/8 INCH X 10MM
ROEBUCK 06M10M MAG STANDARD IMPACT SOCKET 3/8 INCH X 10MM
Socket Unbranded
References
unbranded:
06M10M
rubix:
1372810
Technical specifications
Square drive adapter
3/8
''
Length
30
mm
Product details
Technical specifications
Product details : ROEBUCK 06M10M MAG STANDARD IMPACT SOCKET 3/8 INCH X 10MM
Manufactured from quality chrome vanadium steel with an anti-corrosive black oxidised finish. Conforms to DIN 3129 and DIN 3121.
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.17
excl. VAT
/
Each
£
8.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 880218 3/8IN DRIVE 6 POINT 22MM SOCKET
ROEBUCK SOCKET 1/2 HEX 31MM 865350
GEDORE 19 8 SOCKET 1/2 HEXAGON MM
FACOM K.44B K-B SOCKET BI-HEX 3/4 INCH DRIVE 44MM
STAHLWILLE 03010009 1/2 INCH DRIVE X 9MM SOCKET BI-HEX
STAHLWILLE 02010008 3/8 INCH DRIVE X 8MM SOCKET BI-HEX
GEDORE 10MM 1/4DRDEEPHSOCKT 20 L 10
FACOM SOCKET NM.32ELA
FACOM S.7/16 S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 7/16 A/F
ROEBUCK HEX SOCKET 1/2 DRIVE 9/16 INCH A/F
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 41MM
ROEBUCK 880271 1/2IN DRIVE HEX /6 POINT 13/16IN A/F SOCKETS
STAHLWILLE 23070060 IMPACT SCREWDRIVER SOCKET 1/2 SQ. DR TORX T60
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 15MM
STAHLWILLE 02110010 3/8 INCH DRIVE X 10MM HEX SOCKET