References
Röhm:64527
Rubix:228276
EAN:4019208017488

Technical specifications
| Outer diameter | 42.8 mm |
|---|---|
| Clamping range, minimum | 1.5 mm |
| Clamping range, maximum | 13 mm |
Product details : ROHM 64527 DRILL CHUCK P13S 3/8-24 111-61
Teethed crown keyed chuck.With impact-resistant tapered or threaded fixation.For high frequency drilling, the Prima-Mat keyed chuck is recommended.
Strengths
Very resistant to shocks
Applications
For stationary drills and manual hammer drills.
Technical specifications
Attributes
| Outer diameter | 42.8 mm |
|---|---|
| Clamping range, minimum | 1.5 mm |
| Clamping range, maximum | 13 mm |
| Size | 13s |
| Length, mandrel open | 58 mm |
| Length, mandrel closed | 72 mm |
Show UNSPSC/ECL@SS
£ 32.84 excl. VAT
/ Each
£ 39.41 incl. VAT
- Usually arrives within 14 working days