KNIPEX 001104 PROFI-KEY 89MM

Profi-Key

See technical information
References
Knipex:00 11 04
Rubix:157A1948
EAN:4003773048954
brand logo
Technical specifications
Type of keyuniversal
Number of keys1
See all Specifications

Product details : KNIPEX 001104 PROFI-KEY 89MM


00 11 04 Profi-Key
Key for heating, air conditioning, plumbing and building technology, e.g. for door and window handles or for radiator-bleeding. With grub screw (3 mm) for mounting and removing door and window handles. For 5 different locking systems. With reversible bit: 1.0 x 7 mm slot and PH2 cross slot. With adapter for 1/4" bits chained to key. Total length: 89 mm. self-service card/blister.
  • Capacity square: 5.0 / 7.0 / 8.0 mm
  • Capacity triangular: 9.0 — 10.0 mm
  • Step-wise square / driving square: 6 — 10 mm
  • Grub screw (external hexagon): 3 mm
  • Bit holder 1/4" (hexagon socket): 1/4 in14
  • Bit: PH2 / slotted 1x7
  • Key for heating, air conditioning, sanitary and building technology, e.g. for door and window handles or for radiator-bleeding. With bit insert: slot 1.0 x 7 mm and cross recess PH2. With adapter for 1/4" bits chained to key. Additional bit adapter for 1/4" bits inside one profile. Total length: 90 mm. Zinc die-casted. Zinc die-casted

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)160x85x15 mm
    Type of keyuniversal
    Number of keys1
    Materialzinc
    Show UNSPSC/ECL@SS
    £ 17.40 excl. VAT
    / Each
    £ 20.88 incl. VAT
    • In stock: Next day delivery