KNIPEX 001101 CONTROL CABINET KEY TWINKEY 92MM


KNIPEX TwinKey®

References
knipex:00 11 01
rubix:2024863
ean:4003773074670
brand logo
brand logo
Technical specifications
Type of keymultifunctional
Number of keys1
See all Specifications

Product details : KNIPEX 001101 CONTROL CABINET KEY TWINKEY 92MM


00 11 01 KNIPEX TwinKey®
10 profiles. 2 crosses. 1 key for all common locking systems. Multifunctional key for the actuation of locking systems from the areas of facilities engineering (heating and plumbing, air conditioning, electrical technology), gas and water supply, and shut-off-systems. 8-arm version: two 4-way spider keys connected in a space-saving way using magnets. For 6 different locking systems. With reversible bit: 1.0 x 7 mm slot and PH2 cross slot. With bit adapter for 1/4" bits with magnet. Key and reversible bit joined by stable stainless steel wire. Total length: 92 mm.
  • Capacity double-bit key: 3 – 5 mm
  • Capacity square: 5.0 / 6.0 — 7.0 / 8.0 — 9.0 / 10.0 — 11.0 mm
  • Capacity triangular: 7.0 — 8.0 / 9.0 — 10.0 / 11.0 — 12.0 mm
  • Step-wise square / driving square: 6 — 10 mm
  • half-moon: 6 mm
  • Bit holder 1/4" (hexagon socket): 1/4 in14
  • Bit: PH2 / slotted 1x7
  • 10 profiles. 2 crosses. 1 key.. All common locking systems. Multifunctional key for the actuation of locking systems from the areas of facilities engineering (heating and sanitation, air conditioning, electro technology), gas and water supply and shut-off-systems. 8-arm version: two 4-way spider keys connected in a space-saving way using magnets. Reversible bit: 1,0 x 7 mm slot and PH2 cross slot. Key and reversible bit joined by stable stainless steel wire. Quality surface coating. Weight-optimised zinc die-cast design.

    Technical specifications


    Attributes
    Type of keymultifunctional
    Number of keys1
    Materialzinc
    Show UNSPSC/ECL@SS
    £ 27.66 excl. VAT
    / Each
    £ 33.19 incl. VAT
    • In stock: Next day delivery