KNIPEX 001107 PEN-STYLE CONTROL CABINET KEY 145MM


Pen-Style Control Cabinet Key

References
knipex:00 11 07
rubix:157A3768
ean:4003773063018
brand logo
brand logo
Technical specifications
Type of keykey for control cabinets
Number of keys4
See all Specifications

Product details : KNIPEX 001107 PEN-STYLE CONTROL CABINET KEY 145MM


00 11 07 Pen-Style Control Cabinet Key
easy to carry pen-style control cabinet key with fastening clip. For control cabinets and shut-off systems in the supply of gas, water and electricity. For 4 different locking systems. With 2 reversible bits: cross recess PH / slot 7.0 x 1.2 mm and TX20 / TX25. With bit adapter for 1/4" bits with magnet. Total length: 145 mm. self-service card/blister.
  • Capacity double-bit key: 3 – 5 mm
  • Capacity square: 5.0 / 6.0 / 8.0 mm
  • Capacity triangular: 9.0 mm
  • Bit holder 1/4" (hexagon socket): 1/4 in14
  • Bit: PH2 / slotted 1.2x7 TX20 / TC25
  • Easy to carry pen-style control cabinet key with fastening clip. Four different key profiles can be utilised by swivelling the key holder. For control cabinets and shut-off systems in the supply of gas, water and electricity. For technical installations in buildings, e.g. air conditioning and ventilation systems, shut-off valves, mains switchboards, etc.. Universal 1/4" bit adapter for standard bits (permanent magnet for retaining). Additional bit adapter for 1/4" bits inside one key profile. With inserted bit: cross recess PH2 and possibility of safekeeping a second bit. Practical clip for easy transport. Corpus and fastening clip made from GRP plastic material. Tool holder and key profiles zinc diecast. Tool body: plastic, fibreglass-reinforced. Key profiles: zinc die-casted.

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)205x100x40 mm
    Type of keykey for control cabinets
    Number of keys4
    Materialzinc
    Show UNSPSC/ECL@SS
    £ 21.91 excl. VAT
    / Each
    £ 26.29 incl. VAT
    • Usually arrives within 14 working days