KNIPEX 001103 CONTROL CABINET KEY 76MM

Control Cabinet Key

See technical information
References
Knipex:00 11 03
Rubix:2546537
EAN:4003773041658
brand logo
Technical specifications
Type of keyuniversal
Number of keys4
See all Specifications

Product details : KNIPEX 001103 CONTROL CABINET KEY 76MM


00 11 03 Control Cabinet Key
Standard key for technical installations in buildings, e.g. air conditioning and ventilation systems, shut-off valves, main switchboards, etc For 4 different locking systems. With reversible bit: 1.0 x 7 mm slot and PH2 cross slot. With adapter for 1/4" bits chained to key. long execution, total length 72 mm. additional square of 5 mm.
  • Capacity double-bit key: 3 – 5 mm
  • Capacity square: 5.0 / 6.0 / 8.0 mm
  • Capacity triangular: 7.0 / 9.0 mm
  • Bit holder 1/4" (hexagon socket): 1/4 in14
  • Bit: PH2 / slotted 1x7
  • Long execution, total length 76 mm. Additional square of 5 mm. For control cabinets and shut-off systems in the supply of gas, water and electricity. For technical installations in buildings, e.g. air conditioning and ventilation systems, shut-off valves, mains switchboards, etc.. With bit insert: slot 1.0 x 7 mm and cross recess PH2. With adapter for 1/4" bits chained to key. Additional bit adapter for 1/4" bits inside one profile. Zinc die-casted

    Technical specifications


    Attributes
    Type of keyuniversal
    Number of keys4
    Materialzinc
    Show UNSPSC/ECL@SS
    £ 21.15 excl. VAT
    / Each
    £ 25.38 incl. VAT
    • In stock: Next day delivery