Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Control cabinet key
WERA 003463 99FL INTERCHANGEABLE BLADE CABINET KEY KKVDE
WERA 003463 99FL INTERCHANGEABLE BLADE CABINET KEY KKVDE
Blade
References
wera:
05003463001
rubix:
80117182
manufacturer :
05003463001
ean:
4013288105363
Technical specifications
Type of key
key for control cabinets
Number of keys
1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : WERA 003463 99FL INTERCHANGEABLE BLADE CABINET KEY KKVDE
Glass-fibre reinforced switch cabinet key. Blade for Kraftform Kompakt handle/interchangeable blade system for rapid exchange of the blade without needing any special tools - double bit.
Strengths
•Kraftform Kompakt switch cabinet key 99 FL
Suitable for 817 VDE Kraftform handle
Wing (double bit)
Glass-fibre reinforced
Technical specifications
Attributes
Type of key
key for control cabinets
Number of keys
1
Material
glass fibre
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.87
excl. VAT
/
Each
£
8.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 001103 CONTROL CABINET KEY 76MM
KNIPEX 001102 CONTROL CABINET KEYS 44MM
KNIPEX 001104 PROFI-KEY 89MM
BAHCO MK9 MULTIFITTING 9 MASTER KEY
RITTAL 2531000 ENCLOSURE
ROEBUCK 855897 UNIVERSAL CABINET KEY POLY
WERA 003461 97VK INTERCHANGEABLE BLADE CABINET 8.1/89 KKVDE
ROEBUCK 845353 UNIVERSAL INTERVENTION CABINET KEY
WERA 003462 98DK INTERCHANGEABLE BLADE CABINET KEY KKVDE
ROEBUCK 847774 COMPACT UNIVERSAL CABINET KEY
ROEBUCK 845349 UNIVERSAL DISTRIBUTION CABINET KEY
KNIPEX 001101 CONTROL CABINET KEY TWINKEY 92MM
KNIPEX 001107 PEN-STYLE CONTROL CABINET KEY 145MM
KNIPEX 001106 UNIVERSAL MASTKEY 96MM
4 WAY WRENCH