Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE TEE UNION 14MM 859443
MECALINE TEE UNION 14MM 859443
UNION TEE BRASS COMPRESSION FITTING
References
mecaline:
859443
rubix:
214A5376
ean:
3660338144493
Technical specifications
Material
brass
Connecting diameter
14 mm
Connecting diameter 2
14 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE TEE UNION 14MM 859443
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Material
brass
Connecting diameter
14 mm
Connecting diameter 2
14 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
16.93
excl. VAT
/
Each
Ā£
20.32
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
MECALINE 858606 UNION TEE 10X8-8X6
SMC KFG2T0403-00 INSERT FITTING
MECALINE 859502 ELBOW UNION 12MM
MECALINE 859435 INTERNAL BUSHING 18/16
MECALINE 869390 UNION TEE -12X10
MECALINE 869422 ELBOW UNION 8 EQUAL
SMC KFG2T1008-00 INSERT FITTING
MECALINE 869407 STRAIGHT UNION 12
MECALINE 859432 INTERNAL BUSHING 14/12
MECALINE 859507 ELBOW UNION 22MM
MECALINE 858614 STRAIGHT UNION 18 EQUAL
MECALINE INTERNAL BUSHING 12/10 859027
MECALINE 859446 TEE UNION 20MM
MECALINE 859560 BULKHEAD STRAIGHT FITTING 8
MECALINE 869389 UNION TEE -10X8