3M 5303 SCOTCH-BRITE HAND PAD 7447 158MMX224MM A VFN PK20


Blending Hand Pad

References
3m:Q07447
rubix:2578767
manufacturer :7100009014
ean:4046719780211
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Length224 mm
Width158 mm
GrainVery Fine
See all Specifications

Product details : 3M 5303 SCOTCH-BRITE HAND PAD 7447 158MMX224MM A VFN PK20


Use Scotch-Brite™ EXL Deburring Wheel, featuring a unique resin system that produces less smearing, reducing clean and prep time. These EXL deburring wheels are available in silicon carbide or aluminium oxide abrasive mineral.

Strengths

Solid, dense and conformable wheel produces a professional finish – without undercutting, gouging, or distorting the workpiece.
Effective for all types of metals, composites, and glass, allowing one wheel to perform more tasks.
Convolute construction keeps the wheel running smoothly – producing a consistent, superior finish.
Unique resin system minimises smearing, reducing time spent cleaning surfaces.
Minimises heat build-up to reduce risk of discolouration and warping on heat-sensitive substrates
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Packaged dimensions (D x W x H)185x172x232 mm
Package weight527 g
Length224 mm
Width158 mm
GrainVery Fine
158 mm
224 mm
Show UNSPSC/ECL@SS
£ 45.51 excl. VAT
/ Each
£ 54.61 incl. VAT
  • In stock: Next day delivery