References
Draper:37778
Rubix:382A1875
Manufacturer :37778
EAN:5059482022135

Product details : DRAPER 37778 GLASS PAPER SANDING SHEET 60G
This pack of 10 general purpose 60 grit sandpaper sheets (230 x 280mm) are made from aluminium oxide that is resin-bonded for durability. The C-Weight backing paper makes them pliable and strong - able to be used in folded and flat areas. Ideal for sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. Suitable for hand sanding and compatible with most hand sanding blocks.
Technical specifications
Attributes
| Length | 280 mm |
|---|---|
| Width | 230 mm |
| Grain | 60 |
| Application | sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. suitable for hand sanding and compatible with most hand sanding blocks. |
| Type | general purpose sanding sheet |
| Backing material | kraft (c-weight backing paper) |
Show UNSPSC/ECL@SS
£ 3.24 excl. VAT
/ Each
£ 3.89 incl. VAT
- Delivery usually within ( 7 ) days
