Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
ROEBUCK 886462 WET & DRY PAPER SHEET 230 X 280 MM P120
ROEBUCK 886462 WET & DRY PAPER SHEET 230 X 280 MM P120
Abrasive sheets
References
roebuck:
886462
rubix:
222A5097
ean:
3660338398872
Technical specifications
Length
280
mm
Width
230
mm
Grain
120
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 886462 WET & DRY PAPER SHEET 230 X 280 MM P120
BO/PS11C/120/S/230X280
Strengths
Special product for auto repair and painting - For hard and tough surfaces - Good adaptation and high stability - Wet and dry sanding
Applications
Paint / Varnish / Filler / Plastic /Glass Stone / Metals
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
120
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.80
excl. VAT
/
Each
£
0.96
incl. VAT
In stock: Next day delivery
Select variants (12)
Add to cart
Check our products from related categories
NORTON 63642532989 STANDARD SHEETS T489-230X280#100
KLINGSPOR 186794 WET & DRY SHEETS 1500 GRIT 230 X 280MM PACK OF 50
3M 02558 WET/DRY SHEET 618 230 X 280MM P320 PACK OF 50
MIRKA FM62205081 MICROSTAR PADS PK50 P800GRIT
NORTON 63642531779 STANDARD SHEET R222 230X280 80G PACK 50
NORTON 63642531786 SHS SST 230X280 R222 NOR P240
NORTON SC 320G 230X280 PK50 63642532995
MIRKA 5412905032 ABRANET STRIPS 75 X 100 MM P320 PACK OF 50
BOSCH 2608607405 SANDING SHEETS P180
SIAFAST WP PAPER STRIP - 60760 70X 125MM 400GRIT
3M A02010 WET/DRY SHEET 734 230 X 280MM PLAIN P400 PACK OF 50
PFERD 45015218 SHEET GOODS PAPER BP 230X280 A180
3M A02010 WET/DRY SHEET 734 230 X 280MM P400 SINGLE
ROEBUCK 886461 WET & DRY PAPER SHEET 230 X 280 MM P100
3M 02009 WETORDRY PAPER SHEET 734 230MMX280MM P500